Beli fuel pump electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wilo Chemical Transfer Pump
    Rating:
    90% of 100
    (2)
    Mulai

    Rp3.699.900

    Wilo Chemical Transfer Pump
    atribut:
    • Voltage (V): 1-230
    • Frequency (Hz): 50
  2. AQUA SYSTEM Air Pressure Type Pump for Drum
    Mulai

    Rp25.999.900

    AQUA SYSTEM Air Pressure Type Pump for Drum
    Deskripsi:
    -For liquid transfer from drums, and subdivision of oil.
  3. PENGUIN PUMP Pedestal Sump Pumps
    Mulai

    Rp71.999.900

    PENGUIN PUMP Pedestal Sump Pumps
    atribut:
    • UNSPSC: 40151512
  4. PULSAFEEDER Dosing Pump Chem Tech 100
    Mulai

    Rp5.399.900

    PULSAFEEDER Dosing Pump Chem Tech 100
    Deskripsi:
    PULSAFEEDER memiliki range produk Dosing Pump (Pompa Kimia) Chem Tech 100 yang lengkap dengan kapasits dari 0.47-4.7 LPH kuat dan teruji biasa digunakan untuk oil and gas, industri kimia, dan pengolahan air
    atribut:
    • Pressure (bar): 7.0
    • Frequency (Hz): 50
    • Material: PP/HYP/Ceramic
    • Voltage (V AC): 230
  5. ACTION PUMP Hand Drum Pump
    Mulai

    Rp439.900

    ACTION PUMP Hand Drum Pump
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
  6. AQUA SYSTEM Hand Drum Pump (Pompa Oli)
    Mulai

    Rp3.199.900

    AQUA SYSTEM Hand Drum Pump (Pompa Oli)
    Deskripsi:
    -Manually-rotating type drum pump for kerosene and light oil. -Kerosene, fuel oil, A fuel oil, and oil.
  7. AQUA SYSTEM Pump for Drums with Flow Meter
    Mulai

    Rp20.999.900

    AQUA SYSTEM Pump for Drums with Flow Meter
    Deskripsi:
    Main body flow meter integrated standard type
    atribut:
    • Liquid used: Kerosene / light oil
    • Viscosity (cP): 100 or less
    • Voltage (V): 100, Single Phase
    • Current (A): 2
    • Frequency (Hz): 50/60
    • Discharge Rate (L/minute): 30
  8. Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  9. Kennedy Rotary Action Chemical Pump
    Mulai

    Rp4.299.900

    Kennedy Rotary Action Chemical Pump
    Deskripsi:
    Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.
    atribut:
    • Discharge per Stroke: 250ml
    • Weight Each: 3.0Kg
    • Suction Tube Length: 480-900mm
    • Suitable for Containers: 205ltr 50ltr
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
    • Part Number: KEN5403800K
    • Pump Type : Rotary
  10. GROVHAC Electric Drum Pump
    Mulai

    Rp23.999.900

    GROVHAC Electric Drum Pump
    Deskripsi:
    Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
    atribut:
    • UNSPSC: 40151529
    • Agency Compliance: CSA
    • Diesel Exhaust Fluid Compatible: No
    • Discharge Tube Outlet OD (inch): 3/4
    • Display Qty: 1
    • Display Sell UOM: EA
    • For Container Type: Drum
    • For Media Type: General Purpose
    • For use with: Chemical Transfer
    • Frequency (Hz): 50/60
    • Hose Length (inch): 40
    • Housing Material - Pumps: Polypropylene; PVDF
    • Includes: Pump and Motor Fully Assembled and Tested
    • Includes Bung Adapter: No
    • Includes Discharge Hose: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Manufacturer Part Number: EFV-EO-40
    • Max. Outlet Pressure (psi): 46.2
    • Max. Viscosity (CPS): 301
    • Maximum Flow Rate (GPM): 18
    • Maximum Fluid Temperature (°F): 160
    • Maximum Head Pump (ft): 20
    • Metered: No
    • Motor Enclosure: IP25; Splash Proof
    • Motor HP (HP): 1/4
    • Motor Type: Electric AC
    • Nominal Voltage (V): 110 AC
    • Overall Length (inch): 45-5/8
    • Power Source: Electric
    • Pump Package Type: Basic Pump without Discharge Hose
    • Rated Voltage (V): 115 AC
    • Suction Tube Inner Diameter (inch): 1-1/4
    • Suction Tube Length (inch): 40
    • Wetted Materials: ETFE; FKM; Polypropylene; PTFE
    • for Container Size (gal): 55
  11. BLOVAC Blowback Drum
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.999.900

    BLOVAC Blowback Drum
    Deskripsi:
    Quick suction/speed discharge (200 liters of water for about 2 minutes) One-touchswitching between suction and discharge Abundant product lineupPeace of mind even in explosion-proof areas Horsepowercompressor OK!Double safety measures (double check of pressure reducing valve and safety valve ) Outstanding durability!
    atribut:
    • Hose Length (m): Inhalation/Φ32×3
    • Nozzle Length (cm): Φ32×30
    • Specification: Oil Resistant Hose
  12. Terada Pompa Drum Listrik
    Mulai

    Rp46.999.900

    Terada Pompa Drum Listrik
    atribut:
    • Head (m): 50
    • Power (V): AC100
    • Hose (mm): 25x1500
    • Available Viscosity (mPa/S): 2000
    • Discharge Rate (L/minute): 20
    • Finish Material: Main body: Carbon steel pipe(SGP-25), Hose: Vinyl Chloride (PVC), Packing: Nitrile rubber (NBR)
    • Power Cord Length (m): 4.7
  13. TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp389.900

    TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  14. Tacmina Pompa Kimia
    Mulai

    Rp5.199.900

  15. DAYTON Electric Drum Pump
    Mulai

    Rp13.999.900

    DAYTON Electric Drum Pump
    Deskripsi:
    Automotive fluid, fuel, and oil electric drum pumps are designed for dispensing and transferring moderate to large volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps operate without generating sparks or may include a grounding kit to prevent the ignition of combustible vapors or liquids and allow use with fuels and other flammable fluids. They're commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Includes Suction Tube: Yes
    • Self Priming: Yes
Daftar Harga fuel pump electric Terbaru March 2026
Koshin Pompa Drum ListrikRp659.900
Wilo Chemical Transfer PumpRp3.699.900
AQUA SYSTEM Air Pressure Type Pump for DrumRp25.999.900
PENGUIN PUMP Pedestal Sump PumpsRp71.999.900
PULSAFEEDER Dosing Pump Chem Tech 100Rp5.399.900
ACTION PUMP Hand Drum PumpRp439.900
AQUA SYSTEM Hand Drum Pump (Pompa Oli)Rp3.199.900
AQUA SYSTEM Pump for Drums with Flow MeterRp20.999.900
Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Rp2.499.900
AQUA SYSTEM Electric Drum PumpRp46.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)